Buy More, Save More!*: Buy 7+ Unique Items, Save 10% (Code: AUGSAVE10). Buy 10+, Save 15% (Code: SAVE15AUG)

316 .375'' 150# STREET 90'S A351

SFP.316.37590S - UNSPSC 40172807
5267096038961 2
316 .375'' 150# STREET 90'S A351 316 .375'' 150# STREET 90'S A351
316 .375'' 150# STREET 90'S A351

Delivery

In stock delivery from our warehouses.
0 Review(s)

316 .375'' 150# STREET 90'S A351 — SFP.316.37590S
  • 316 .125'' 150# STREET 90'S A351 — SFP.316.12590S
  • 316 .25'' 150# STREET 90'S A351 — SFP.316.2590S
  • 316 .375'' 150# STREET 90'S A351 — SFP.316.37590S
  • 316 .5'' 150# STREET 90'S A351 — SFP.316.590S
  • 316 .75'' 150# STREET 90'S A351 — SFP.316.7590S
  • 316 1.25'' 150# STREET 90'S A351 — SFP.3161.2590S
  • 316 1.5'' 150# STREET 90'S A351 — SFP.3161.590S
  • 316 1'' 150# STREET 90'S A351 — SFP.316190S
  • 316 2'' 150# STREET 90'S A351 — SFP.316290S

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Connection Thread 3/8 inch
Thread Type Male thread
ASTM ASTM A351 || Standard Specification for Castings, Austenitic, for Pressure-Containing Parts || ASTM A351
Design 90°
Form Radius
Material 316 || AISI 316 - Stainless steel || Stainless steel AISI 316
Pipe Diameter 3/8 in
Surface PL || Plain || Plain
EAN 4068362223808

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.